Rheem Inner Door Gasket Pilot Assembly Kit for MR30245C Water Heater

RSP13884H

Manufacturer Part #: SP13884H

Brand Model Compatibility

MR30245C Water Heater

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
MR30245C Water Heater
Fuel Type
Natural Gas
GSA Approved
No
Height
3-5/16 in
IAPMO Listed
No
NSF Certified
No
Power Source
Gas
Product Type
Assembly Kit

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday