Light Duty Electric 80 gal. 4.5kW 480V 3-Phase 3-Way Tall Steel Electric Commercial Water Heater

Part #RELD80B503011  |  Item #3368336  |  Manufacturer Part #ELD80-B/503011

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

AMP: 6.3

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Coating: Porcelain

Collection: Light Duty Electric

Color Finish: Grey

Diameter: 24-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 59 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 180 Deg F

UL Listed: Yes

Volts: 480V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5