80 gal. 6kW 208V 3-Phase 3-Way Tall Steel Electric Commercial Water Heater
Light Duty Electric 80 gal. 6kW 208V 3-Phase 3-Way Tall Steel Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life heating elements
- 3 wire configuration
- Long life tank design maximizes corrosion resistance
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
Specifications
- AMP:
- 28.8
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Light Duty Electric
- Color Finish Name:
- Grey
- Diameter:
- 24-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Height:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 6 kW