California Energy Commission Registered 40 Gallon 208V SWI 4 Way 6KW 3PH
Light Duty Electric California Energy Commission Registered 40 Gallon 208V SWI 4 Way 6KW 3PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- Simultaneously wired
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- 4 wire configuration
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Light Duty Electric
- Color Finish Name:
- Grey
- Diameter:
- 23 in
- Height:
- 31-1/2 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- RELDS40B504445
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 6 kW