10, 15A 120/230V High/Low Limit Switch
10, 15A 120/230V High/Low Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 10, 15
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- RRKA Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5/32 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 81/100 in
- Maximum Temperature:
- 400
- Temperature Range:
- 230 to 400 Deg F
- Temperature Rating:
- 400
- Volts:
- 120/230V
- Width:
- 1-9/50 in