Rheem Marathon 50 gal. Electric Heater

RMR50245473598

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bowl shaped bottom allows complete sediment draining
  • Lifetime limited tank warranty
  • Multiple layers of filament wound Fiberglass tank
  • Polyurethane envirofoam insulation helps reduce energy consumption
  • Seamless Polybutene tank impervious to rust and corrosion
  • Six year limited parts warranty
  • Thermally fused upper element provides protection against "dry-firing"

SPECIFICATIONS

Capacity
50 gal
Collection
Marathon
Color Finish
White
Diameter
23-1/2 in
Height
66-3/4 in
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday