Marathon® 75 gal Heavy Duty and Tall 4500W 2-Element Residential Electric Water Heater

Part #RMHD75245664590  |  Item #5123088  |  Manufacturer Part #MHD75245/664590

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 75 gal

Collection: Marathon®

Color Finish: White

Color Finish Category: Whites

Diameter: 28-1/4 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 78

GSA Approved: No

Height: 62-5/8 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Fiberglass, Plastic]

Material Type: [Polybutylene, Polyethylene, Polysulfone, Polyurethane]

Maximum Pressure: [150 psi, 300 psi]

Maximum Temperature: 181

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 005

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

UL Listed: UL 005

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: [Heavy Duty, Tall]

Watts: 4500