Marathon® 75 gal Tall 4.5kW Residential Electric Water Heater

Part #RMR75245473529  |  Item #3826682  |  Manufacturer Part #MR75/473529

Capacity:

75 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 75 gal

Collection: Marathon®

Diameter: 26-1/4 in

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 127

GSA Approved: No

Height: 64-1/2 in

High Pressure: 150

IAPMO Listed: No

Material: [Non-Metallic, Plastic]

Material Type: Polybutene

Media: Water

Phase: Single Phase

Power Source: Electric

Type: RMR75245473529

UL Listed: Yes

Uniform Energy Factor UEF : 0.48

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5