19.9 gal. 6000W 208V 1-Phase Steel Electric Water Heater
Point-of-Use 19.9 gal. 6000W 208V 1-Phase Steel Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Small enough for installation in limited spaces
- 2 wire configuration
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- Rigid Polyurethane foam insulation reduces operating costs
- Long life heating element
Specifications
- AMP:
- 9.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 19.9 gal
- Collection:
- Point-of-Use
- Color Finish Name:
- Grey
- Diameter:
- 19-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 25-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Steel
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW