Point-of-Use 20 gal Electric Water Heater

Part #REGSP20254647  |  Item #127357  |  Manufacturer Part #EGSP20/254647

Capacity:

20 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

CARB OTC LEED Compliant: No

Capacity: 20 gal

Collection: Point-of-Use

Color Finish: Grey

Diameter: 19-3/4 in

Energy Star Compliant: No

GSA Approved: No

Height: 25-1/8 in

IAPMO Listed: No

NSF Certified: No

Power Source: Electric

UL Listed: No

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Tall

Watts: 6000