75 gal Tall 75.1 MBH Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #PROG7575N636252
Professional Classic Plus® 75 gal Tall 75.1 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flammable vapor detection sensor
- Flexible venting options
- Features guardian system shut-off device for double protection
- Self-cleaning
- Low NOx design
- High altitude compliant (up to 7,700' above sea level)
- Self-diagnostic system
- New quiet blower
- Six year limited tank and parts warranty
Documents
Specifications
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 75100
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 75 gal
- Collection:
- Professional Classic Plus®
- Color Finish Name:
- White
- Diameter:
- 26-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 141
- Fuel Type:
- Natural Gas
- Height:
- 64 in
- Ignition System:
- Piezo Igniter
- MBH:
- 75.1
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall