Rheem

Preferred™ Series 5/8 x 0.375 in. x 6 ft. EPDM Pipe Insulation

Part #RAC5838  |  Manufacturer Part #AC5838

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces heat gain or loss and flow of moisture vapor, controls condensation formation on cold-water plumbing, chilled water and refrigeration lines
  • Used for heating, AC, refrigeration, solar and plumbing
  • Features easy installation, UV resistance and low thermal conductivity

Documents

Specifications

Collection: Preferred™ Series

Color Finish: Black

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Inside Diameter: 5/8 in

Length: 6 ft

Material: Rubber

Material Type: EPDM

Thickness: 0.375 in

UL Listed: No