Rheem

Preferred™ Series 7/8 x 0.375 in. x 6 ft. EPDM Pipe Insulation

Part #RAC7838  |  Manufacturer Part #AC7838

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use to control condensation, freezing, noise, and damages from extreme temperatures in pipes

Specifications

Collection: Preferred™ Series

Color Finish: Black

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Inside Diameter: 7/8 in

Length: 6 ft

Material: Rubber

Material Type: EPDM

Thickness: 0.375 in

UL Listed: No