Rheem

Pressure Switch for RGRK and RGRM Furnaces

Part #R4210205605  |  Manufacturer Part #42-102056-05

Brand Model Compatibility:

Ruud RGRK and RGRM Furnaces
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For RGRK

Specifications

Brand Model Compatibility: Ruud RGRK and RGRM Furnaces

Energy Star Compliant: No

Height: 2-9/10 in

Length: 5-9/10 in

Maximum Pressure: 0.02 psi

Product Type: Pressure Switch

Type: Pressure Switch

UL Listed: No