Rheem Prestige ™ 16 SEER Two-Stage R-410A Heat Pump Condenser

RPRL0JEC

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
23.4
Auto Switching Heat Cool
No
BTU
48000
BTU Heat Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Collection
Prestige ™
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Decibel Rating dB
77 dB
Depth
45-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
303
Width
32-4/5 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday