Prestige™ 17-1/2 in. 60000 BTU 93.4% AFUE 5 Ton Two-Stage Upflow 1/2 hp Natural or Propane Furnace

Part #RGFE06EMCKS  |  Item #3876007  |  Manufacturer Part #RGFE-06EMCKS

BTU:

60000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AFUE: 93.40

AMP: 8.7

BTU: 60000

CSA Certified: Yes

Collection: Prestige™

Communicating: Communicating

Condensing: Yes

Configuration: Upflow

Depth: 28-13/16 in

Energy Star Compliant: Yes

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 60

Material: [Aluminum, Stainless Steel]

Max CFM: 1200

Power Source: Gas

Stages: Two

Temperature Range: 22.8 to 38.9 Deg C (40 to 70 Deg F)

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in