Rheem

Prestige™ RGEA16 Series 16 SEER 4 Tons Two-Stage Condenser Packaged Gas/Electric

Part #RGEA16048AJV102AA  |  Manufacturer Part #RGEA16048AJV102AA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Specifications

AFUE: 81.00

AMP: 104, 21.2, 31

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Condenser

Collection: Prestige™ RGEA16 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Downflow, Horizontal

Decibel Rating dB : 78 dB

EER: 12.7

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 41 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 47-1/2 in

MBH: 48

Max CFM: 3300

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 4 Tons

Type: RGEA16048AJV102AA

UL Listed: Yes

Volts: 208/230V

Weight: 562

Width: 52-7/16 in