10 gal Point of Use 2kW 1-Element Residential Electric Water Heater
Professional Classic® 10 gal Point of Use 2kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Space-saving design for installation in limited spaces
- 6-year limited tank and parts warranty
- Loose relief valve
- Automatic thermostat keeps water at desired temperature
Documents
Specifications
- Application:
- Residential
- Capacity:
- 10 gal
- Collection:
- Professional Classic®
- Diameter:
- 15-3/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 23 in
- Installation Type:
- Wall Mount
- Lining of Tank:
- Rheemglas®
- Material:
- Stainless Steel
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 2 kW