Professional Classic® 10 gal Point of Use 2kW 1-Element Residential Electric Water Heater

Part #RPROE101625096  |  Item #4785114  |  Manufacturer Part #PROE10 1 RH POU 625096

Capacity:

10 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 16.7

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 10 gal

Collection: Professional Classic®

Color Finish: White

Color Finish Category: Whites

Diameter: 15-3/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lining of Tank: Rheemglas®

Material: Stainless Steel

Maximum Pressure: 150 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 120 to 160 Deg F

UL Listed: Yes

Vent Type: Standard

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Point of Use

Watts: 2