20 gal Point of Use 2.5 kW Residential Electric Water Heater
Professional Classic® 20 gal Point of Use 2.5 kW Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Space-saving design for installation in limited spaces
- 6-year limited tank and parts warranty
- North Carolina compliant
- Automatic thermostat keeps water at desired temperature
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 20 gal
- Collection:
- Professional Classic®
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 25-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.9
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 2.5 kW