Professional Classic® 2.5 gal Point of Use 1.4kW 1-Element Residential Electric Water Heater

Part #RPROE21615721  |  Item #2822920  |  Manufacturer Part #PROE21615721

Capacity:

2.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120 volt model with 3 prong cord set
  • 240 volt model includes a junction box for easy installation of 1/2" or 3/4" conduit
  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 2.5 gal

Collection: Professional Classic®

Color Finish: White

Color Finish Category: Whites

Diameter: 9-3/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 14 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lining of Tank: Rheemglas®

Material: Stainless Steel

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: RPROE21615721

UL Listed: Yes

Volts: 120/240V

Water Connections: Side

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Point of Use

Watts: 1.4