28 gal. Short 4.5kW 2-Element Residential Electric Water Heater
Professional Classic® 28 gal. Short 4.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
- Standard 240 volt AC, single phase non-simultaneous wiring
- Isolated tank design reduces conductive heat loss
- Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
- Enhanced-flow brass drain valve
- Temperature and pressure relief valve
- Automatic thermostat keeps water at desired temperature
- Premium grade anode rod provides long-lasting tank protection
- 6 year limited tank and parts warranty
- Models are compliant to HUD standards for manufactured housing and modular construction
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 28 gal
- Collection:
- Professional Classic®
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 45
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 31-1/8 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Rheemglas®
- Material:
- Copper, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW