40 gal. Tall 36 MBH Residential Propane Water Heater

You last purchased this on
 
Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #RPROG4036P630502
  • Item #7300625
  • Manufacturer Part #PROG4036P630502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
36000
CARB OTC LEED Compliant:
Yes
Capacity:
40 gal
Collection:
Professional Classic®
Diameter:
19-1/2 in
Drain Location:
Center
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
Yes
First Hour Rating:
84
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
63-1/4 in
Installation Type:
Floor Mount
Lining of Tank:
Rheemglas®
MBH:
36
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.66
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall