Professional Classic® 50 gal Medium 4.5kW 2-Element Residential Electric Water Heater

Part #RPROE50M2646879  |  Item #5106143  |  Manufacturer Part #PROE50M2646879

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Professional Classic®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 23 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 62

Flow Rate: 21 gph

GSA Approved: No

Height: 50-1/2 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Lining of Tank: Rheemglas®

Material: [Copper, Stainless Steel]

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: RPROE50M2646879

UL Listed: Yes

Uniform Energy Factor UEF : 0.93

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Medium

Watts: 4.5