50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE502618500
  • Item #2822957
  • Manufacturer Part #PROE502618500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Features everkleen self-cleaning device
  • Automatic thermostat keeps water at desired temperature
  • Over-temperature protector cuts off power in excess temperature situations
  • Requires Certification

Specifications

Application:
Residential
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
19 in
Drain Valve Material:
Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
First Hour Rating:
67
Flow Rate:
21 gph
Height:
57 in
Material:
Copper, Stainless Steel
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Return Pipe Connection:
3/4 in
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.91
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5 kW