Professional Classic® 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater

Part #RPROE55T2655826  |  Item #5106131  |  Manufacturer Part #PROE55T2655826

Capacity:

55 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: Professional Classic®

Diameter: 22-1/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 72

Flow Rate: 21 gph

GSA Approved: No

Height: 59-3/4 in

IAPMO Listed: No

Lining of Tank: Rheemglas®

Material: [Copper, Stainless Steel]

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: RPROE55T2655826

UL Listed: Yes

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5