Professional Classic® 6 gal Point of Use 2kW 1-Element Residential Electric Water Heater

Part #RPROE61616087  |  Item #2823103  |  Manufacturer Part #PROE61616087

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desidred temperature
  • 6-year limited tank and parts warranty
  • Copper element
  • North Carolina compliant

Documents

Specifications

AMP: 16.7

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 6 gal

Collection: Professional Classic®

Color Finish: White

Color Finish Category: Whites

Diameter: 15-3/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 15-1/4 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lining of Tank: Rheemglas®

Material: Stainless Steel

Maximum Pressure: 150 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 150 Deg F

UL Listed: Yes

Vent Type: Standard

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Point of Use

Watts: 2