40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Professional Classic® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Diameter:
- 19-1/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- First Hour Rating:
- 55
- Flow Rate:
- 21 gph
- Height:
- 63-5/8 in
- Lining of Tank:
- Rheemglas®
- Material:
- Copper, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW