Rheem

Professional Prestige™ 50 gal Electric Tall Water Heater

Part #RPROPE50T2654812  |  Manufacturer Part #PROPE50T2654812

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: Yes

Capacity: 50 gal

Collection: Professional Prestige™

Diameter: 20-1/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

First Hour Rating: 68

GSA Approved: No

Height: 61-5/8 in

IAPMO Listed: No

Material: [Brass, Stainless Steel]

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 5500