65 gal. Tall Residential Hybrid Electric Heat Pump Water Heater with LeakGuard

You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 65 gal. Tall Residential Hybrid Electric Heat Pump Water Heater with LeakGuard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Prestige®ProTerra™ 65 gal. Tall Residential Hybrid Electric Heat Pump Water Heater with LeakGuard

  • Fast #
  • Part #RPROPH65T2RH375SO
  • Item #9117334
  • Manufacturer Part #PROPH65 T2 RH375-SO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ENERGY STAR® rated
  • Title 24 compliant (JA13 ready)
  • Up to 4.07 UEF reduces operating cost
  • Easy access side connections
  • Built-in Wi-Fi
  • Delivers hot water faster than most standard electric water heaters
  • Up to 4x the efficiency of a standard electric water heater
  • Qualified for local utility rebates
  • Enhanced flow brass drain valve
  • 2" non-CFC foam insulation
  • Requires Certification

Specifications

AMP:
21
Capacity:
65 gal
Collection:
Professional Prestige®ProTerra™
Diameter:
24-1/4 in
End Connection 1:
NPT
Energy Star Compliant:
Yes
Height:
64-3/16 in
Power Source:
Electric
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
208/240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication - FEI:
Wi-Fi