Protech™ 1/3 hp 1075 RPM 208/230/460V Single Phase Condenser Motor

Part #R514253401  |  Manufacturer Part #51-42534-01

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models

Documents

Specifications

AMP: 2

Collection: Protech™

Frame Size: 48

Horsepower: 1/3 hp

Motor Enclosure: Totally Enclosed

Phase: Single Phase

Product Type: Condenser Motor

RPM: 1075

RPM Range: 900-1150

Volts: 208/230/460V