1/10 hp 1075 RPM 208/230V Single Phase Condenser Motor
Protech® 1/10 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.6
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- RANL
- Collection:
- Protech®
- Diameter:
- 5-5/8 in
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- Length:
- 5-27/32 in
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/220/230V