1/10 hp 825 RPM 208/230V Single Phase Condenser Motor
Protech™ 1/10 hp 825 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 208/230V