1/2 hp 1075 RPM 120V Blower Motor

You last purchased this on
 
Rheem

Protech™ 1/2 hp 1075 RPM 120V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 1/2 hp 1075 RPM 120V Blower Motor

  • Fast #
  • Part #RW5112BAA302
  • Item #7204544
  • Manufacturer Part #W51-12BAA3-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
3 Speed
Collection:
Protech™
Fan Speeds:
3
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
120V