120/230V 130F Auto Reset Limit Switch

You last purchased this on
 
Rheem

Protech™ 120/230V 130F Auto Reset Limit Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 120/230V 130F Auto Reset Limit Switch

  • Fast #
  • Part #R472535013
  • Item #4328084
  • Manufacturer Part #47-25350-13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Collection:
Protech™
Color Finish Category:
Blues
Color Finish Name:
Blue, Yellow
Energy Star Compliant:
No
Maximum Temperature:
130
Temperature Range:
Up to 130 Deg F
UL Listed:
No
Volts:
230V