120/230V Limit Switch
Protech™ 120/230V Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Ruud ROPD and ROPF Heat Exchangers
- Collection:
- Protech™
- Energy Star Compliant:
- No
- Maximum Temperature:
- 190
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- No
- Volts:
- 120/230V