Protech™ 12.5mfd Single Round Capacitor

Part #R432513626  |  Item #3932443  |  Manufacturer Part #43-25136-26

MFD Rating

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Protech™

Height: 2-14/25 in

Length: 1-77/100 in

MFD Rating: 12.5 mfd

Material: Metal

Shape: Round

UL Listed: No

Volts: 440V

Width: 1-89/100 in