1/3 hp 1075 RPM 460V Single Phase Condenser Motor

You last purchased this on
 
Rheem

Protech™ 1/3 hp 1075 RPM 460V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 1/3 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #R5110099833
  • Item #7346193
  • Manufacturer Part #51-100998-33
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.9
Collection:
Protech™
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/3 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
460V