1/3 hp 208/230V 870 RPM Condenser Motor

This product has been replaced by

Rheem 1075 RPM 208/230V Blower Motor
Rheem 1/3 hp 1075 RPM 208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #51-102728-24
You last purchased this on
 
Rheem

Protech™ 1/3 hp 208/230V 870 RPM Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem 1075 RPM 208/230V Blower Motor
Rheem 1/3 hp 1075 RPM 208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #51-102728-24
Rheem

Protech™ 1/3 hp 208/230V 870 RPM Condenser Motor

  • Fast #
  • Part #R5110272813
  • Item #4034823
  • Manufacturer Part #51-102728-13
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rheem 14AJM Air Conditioner
Collection:
Protech™
Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
ECM Condenser Motor
RPM:
870
RPM Range:
0-899
Volts:
208/230V