1/5 hp 825 RPM 380/415/460V Single Phase Condenser Motor
Protech™ 1/5 hp 825 RPM 380/415/460V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.6
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 380/415/460V