Protech™ 1/6 hp 1075 RPM 208/220/230V Single Phase Condenser Motor

Part #R5110099903  |  Item #2181981  |  Manufacturer Part #51-100999-03

Horsepower

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models

Documents

Specifications

AMP: 0.73

Collection: Protech™

Frame Size: 48

Horsepower: 1/6 hp

Motor Enclosure: Totally Enclosed

Phase: Single Phase

Product Type: Condenser Motor

RPM: 1075

RPM Range: 900-1150

Volts: 208/220/230V