1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Protech™ 1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.7
- Brand Model Compatibility:
- RA1318AJ1NA Air Conditioner
- Collection:
- Protech™
- Diameter:
- 7-1/10 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Length:
- 13-1/10 in
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/220/230V
- Weight:
- 1.15 lb