1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Protech™ 1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.7
- Blower Type:
- 1 Speed
- Brand Model Compatibility:
- RA1342AC1NB Air Conditioner
- Collection:
- Protech™
- Frame Size:
- 48
- Height:
- 6-9/10 in
- Horsepower:
- 1/8 hp
- Length:
- 12-9/10 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/220/230V
- Weight:
- 9.1 lb
- Width:
- 7 in