Protech™ 19-3/4 in. 5 Ton Downflow and Upflow Evaporator Coil for Furnace

Part #R65A60MR93  |  Item #7205031  |  Manufacturer Part #65-A60MR-93

Tonnage:

5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Furnace

BTU: 60000

Coil Type: Evaporator

Collection: Protech™

Configuration: Downflow, Upflow

Depth: 19-1/2 in

Energy Star Compliant: No

Height: 20 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Copper, Galvanized Metal

Power Source: Electric

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Weight: 34.4

Width: 19-3/4 in