Protech™ 20-1/4 x 7-1/8 in. 2000 cfm Media Air Cleaner

Part #R842505001  |  Item #936576  |  Manufacturer Part #84-25050-01

$ 214.58 EACH

Air Cleaner Size:

20-1/4 in x 7-1/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MERV 8

Documents

Specifications

Air Cleaner Size: 20-1/4 in x 7-1/8 in

CFM: 2000

Collection: Protech™

Depth: 24-7/8 in

Height: 20-1/4 in

MERV Rating: 8

Width: 7-1/8 in