20 in. 27° HVAC Fan Blade

You last purchased this on
 
Rheem

Protech™ 20 in. 27° HVAC Fan Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 20 in. 27° HVAC Fan Blade

  • Fast #
  • Part #R702060704
  • Item #2182354
  • Manufacturer Part #70-20607-04
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side
  • Requires Certification

Documents


Specifications

Blade Pitch:
27°
Blade Span:
20 in
Collection:
Protech™
Diameter:
20 in
Product Type:
Fan Blade