Protech™ 20 x 20 x 1 in. Replacement Filter

Part #R5420X20R  |  Item #2398968  |  Manufacturer Part #54-20X20-R

$ 83.85 EACH
(Pricing is for 20 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Protech™

Depth: 1 in

Disposable: No

Height: 20 in

Product Type: Replacement Filter

Size: 20 in x 20 in x 1 in

Width: 20 in