Protech™ 21-9/10 x 2-9/10 in. Condensate Drain Pan

Part #RAS5841882  |  Item #4926031  |  Manufacturer Part #AS-58418-82

$ 79.42 EACH

Length:

21-9/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Protech™

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-9/10 in

Length: 21-9/10 in

Material: Plastic

Width: 2-4/5 in