21 x 7 in. Media Air Cleaner

This product has been replaced by

Rheem Exact Fit Media Air Cleaner
Rheem 21 in. Exact Fit Media Air Cleaner for Air Handler
Manufacturer Part #AXHF-E21AM
You last purchased this on
 
Rheem

Protech™ 21 x 7 in. Media Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Exact Fit Media Air Cleaner
Rheem 21 in. Exact Fit Media Air Cleaner for Air Handler
Manufacturer Part #AXHF-E21AM
Rheem

Protech™ 21 x 7 in. Media Air Cleaner

  • Fast #
  • Part #RXHFE21AM10
  • Item #3823255
  • Manufacturer Part #RXHF-E21AM10
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Air Cleaner Size:
21 in x 7 in
Collection:
Protech™
Depth:
22 in
Disposable:
No
Height:
21 in
Length:
7 in
MERV Rating:
10
Width:
20-3/4 in