Protech™ 22 in. 18° HVAC Fan Blade

Part #R701989603  |  Item #2398606  |  Manufacturer Part #70-19896-03

Blade Span:

22 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side

Documents

Specifications

Blade Pitch: 18°

Blade Span: 22 in

Collection: Protech™

Diameter: 22 in

Product Type: Fan Blade